NB Corp Stainless Steel Closed Linear Bearing SWS16, 1"ID, 2.25"L
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 352.95 lbs |
| D Tolerance | 0-0.00065 |
| DR | 1 |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 1 |
| Dimension B | 1.7547 |
| Dimension L | 2.25 |
| Outside Dimension | 1.5625 |
| Dimension D | 1.5625 |
| Groove Length | 0.0679 |
| L Tolerance | 0-0.012 |
Product Details
| Dynamic Rating (lbf) | 220.31 |
| Number of Ball Circuits | 6 |
| Material | Stainless Steel |
| W | 0.0679 |
| Description | Closed Linear Bearing |
| Manufacturers Part Number | SWS16 |
| Brand | NB Corporation |