Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :WBB1346547

MPN #: SWS12GUU

NB Corp Stainless Steel Closed Linear Bearing W/ Resin Retainer & Seals SWS12GUU, 3/4"ID, 1.625"L

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.



PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating307.98 lbs
D Tolerance0-0.00065
DR3/4
DR Tolerance0-0.0004
Inside Dimensions3/4
Dimension B1.1657
Dimension L1.625
Outside Dimension1.25
Dimension D1.25
Groove Length0.0559
L Tolerance0-0.008

Product Details

Dynamic Rating (lbf)193.78
Number of Ball Circuits5
MaterialStainless Steel
W0.0559
DescriptionClosed Linear Bearing W/ Resin Retainer & Seals
Manufacturers Part NumberSWS12GUU
BrandNB Corporation