NB Corp SWSF12WUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$282.69
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 615.97 lbs |
| Static Load Rating | 615.97 lbs |
| Dimension T | .3125" |
| Df | 2.1875" |
| D Tolerance | 0-0.00075" |
| DR | 3/4 |
| Flange PCD | 1.718" |
| DR Tolerance | 0-0.0005 |
| Inside Dimensions | 3/4 |
| Dimension L | 3.0937 |
| X x Y x Z | .2188 x .3438 x .2031 in |
| Dynamic Weight Load | 307.98 lbs |
| Dimension D | 1.25" |
Product Details
| Number of Ball Circuits | 5 |
| Material | Stainless Steel |
| Description | Round Flange Double-Wide Type Linear Bearing W/Seals |
| Manufacturers Part Number | SWSF12WUU |
| Brand | NB Corporation |