Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :WBB1605748

MPN #: SWSF8GUU

NB Corp SWSF8GUU 1/2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Stainless Steel

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

PRICE
$84.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Weight Load176.25 lbs
Static Load Rating176.25 lbs
Dimension T.25"
Df1.75"
D Tolerance0-0.00065"
DR1-1/2
Flange PCD1.312"
DR Tolerance0-0.0004
Inside Dimensions1/2
Dimension L1.25
X x Y x Z.1875 x .2970 x .1720 in
Dynamic Weight Load114.65 lbs
Dimension D0.875"

Product Details

Number of Ball Circuits4
MaterialStainless Steel
DescriptionRound Flange Type Linear Bearing W/Resin Retainer & Seals
Manufacturers Part NumberSWSF8GUU
BrandNB Corporation