Aero Manufacturing Countertop, 304 Stainless Steel V-Edge, 4" Backsplash, 96"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel Countertop with 4" Backsplash 96"W x 24"D
Stainless steel work tables feature a heavy duty poly cutting board work top. Top is reinforced with 16 gauge Type 304 stainless steel. Includes 4" backsplash. Tops include a V-countertop edge on three sides to eliminate spillage. Welded construction provides extra strength and durability. Measures 96"W x 24"D. NSF® listed for heavy duty poly cutting board material.
Stainless steel work tables feature a heavy duty poly cutting board work top. Top is reinforced with 16 gauge Type 304 stainless steel. Includes 4" backsplash. Tops include a V-countertop edge on three sides to eliminate spillage. Welded construction provides extra strength and durability. Measures 96"W x 24"D. NSF® listed for heavy duty poly cutting board material.
PRICE
$1,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
| Backsplash Height | 4 in |
| Thickness | 2 in |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Edge Type | V-Edge |
| Material | 304 Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 3TCBV-2496 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |