Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB1448306

MPN #: 12604TC

Rice Lake 5lb Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12604TC

Product Description


Stainless Steel cylindrical weights are ASTM Class 5 weights manufactured to the specifications of NIST HB 105 1. The Type II design features a sealing cavity for adjusting material in 100 g or larger weights, the density is approximately 7.84 g/cm42.

PRICE
$245.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-5/8 in
Weight5 lbs
Diameter1-1/4 in
Unit of MeasurementPounds

Product Details

TypeCylindrical
ClassASTM Class 5
MaterialStainless Steel
Manufacturers Part Number12604TC
For Use WithBench Scales
BrandRice Lake

Compliance & Certifications

Certificate TypeTraceable Certificate