- Resolution: .0005"/0.01mm
- Measure groove diameter
- Buttons: on/off, set, inch/mm, preset (+, -)
- Battery CR2032
- Data output
- Made of stainless steel
- Optional accessory: depth stop (part no 6143, for calipers with c=630")
Insize Stainless Steel Electronic Inside Groove Caliper, 1-8"/25-200mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 |
| Width | 5-3/16 in |
| Max Measurement | 8 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0016" °F |
| Includes | Hard Plastic Case, Battery |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Inside Groove Caliper |
| Manufacturers Part Number | 1120-200A |
| Brand | InSize |