- Resolution .0005"/0.01mmSupplied with 3 pairs of points and zero setting block for external measurement
- Buttons: on/off, set, inch/mm, preset (+, -)
- Automatic power off, move the digital unit to turn on power
- Battery CR2032
- Data output
- Made of stainless steel
- Optional accessory: points
Insize Stainless Steel Electronic Caliper w/ Interchangeable Points, 12-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 |
| Width | 4-13/16 in |
| Max Measurement | 8-13/16 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0012" °F |
| Includes | 3 Pairs of Points and Zero Setting Block, Battery & Case |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Caliper W/ Interchangeable Points |
| Manufacturers Part Number | 1526-200 |
| Brand | InSize |