- Resolution: .0005"/0.01mm
- Measure diameter of grooves inside small bores
- Buttons: on/off, set, inch/mm, preset (+, -)
- Battery CR2032
- Made of stainless steel
- Optional accessory: depth stop (part no 6143), data output cable
Insize Stainless Steel Electronic Inside Groove Caliper, 7/16"- 6"/11-150mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 |
| Width | 4-13/16 in |
| Max Measurement | 6 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0016" °F |
| Includes | Hard Plastic Case |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Inside Groove Caliper |
| Manufacturers Part Number | 1520-150 |
| Brand | InSize |