Bird Barrier® Stainless Steel Expansion Netbolt, 3/4"L, Pack of 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3/4 |
| Width | 3/4 in |
| Height | 3 in |
| Weight | 0.8 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | Insert In Concrete or Stone Drill Holes |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Each kit below includes Bird Barrier Bond. Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
Tree-Shock™ was designed to have a unique, aesthetically-pleasing appearance. When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away. Where to Use: Tree branches Target Bird: All bird species, and other wildlife too Bird Pressure: All pressure levels Material: UV-Stabilized PVC and Stainless Steel Installation: Tubing is mounted using zip ties and nailed ties Installation Level: Somewhat involved Application: Easy to mount and connect using special ties that wrap around smaller branches that can also be attached to ...
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Features Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy
Birdwire® is a seven-stranded, stainless steel wire, coated with U.V.-stabilized clear nylon. Diameter is .7mm with a breaking strength of 100 lbs.. Birdwire is a bird control solution that is widely used throughout the us because it is very low-profile and has minimal visual impact. It carries GSA approval for historic buildings. Where to Use: Long, exposed ledges, parapets, signs, beams, pipes Target Bird: Pigeon Bird Pressure: Light - Medium Material: Stainless Steel Installation: Stainless steel, nylon coated wire is attached to stainless steel posts and tensioned using springs (Sold ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...