Bird Barrier® Galvanized Steel Girder Clip, 5/16" - 1/2", Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Multi Use Girder Clip used for installing Bird Barrier StealthNet® & various bird control items
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1-1/4 in |
| Height | 1-1/2 in |
| Weight | 4 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | Attach Cable to Hard To Drill Steel Beams |
| Color | Gray |
| Brand | Bird Barrier |