LPD Trade Stainless Steel Flexible Rod for C10774, Black, 59" - 10780
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 1/10 in |
| Height | 1/5 in |
| Weight | 0.5 lbs |
| Size | 59" |
| Handle Diameter | 0.1 in |
Product Details
| Handle Material | Stainless Steel |
| Color | Black |
| For Use With | C10774 |
| Material | Stainless Steel |
| Description | Stainless Steel Flexible Rod |
| Package Quantity | 1 |
| Manufacturers Part Number | 10780 |
| Brand | LPD Trade |