Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB2309450

MPN #: 021K36208L

BSM Inc. Stainless Steel Sink, 2 User w/Knee Valve Operated Faucets Straight Legs 36"L X 20"W X 8"D

Product Description
Stainless Steel Sink, 2 Stations w/Knee Valve Operated Faucets, Straight Legs 36" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel straight legs
PRICE
$2,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width36 in
Height10 in
Weight70 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length33-1/4 in
Basin Width16-5/8 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations2
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number021K36208L
Faucet Holes1
Handle StyleKnee Pedal
BrandBest Sheet Metal

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes