Satellite Industries Stainless Steel Mirror for Portable Restrooms - 1033-699-99
Write a Review
|
Questions & Answers (0)
Product Description
6" x 8" stainless steel mirror for portable restrooms.
PRICE
$18.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 1/4 in |
| Weight | 0.5 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Mirror |
| Color | Gray |
| Manufacturers Part Number | 1033-699-99 |
| For Use With | Portable Restrooms |
| Brand | Satellite Industries |