Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1960228

MPN #: 780-024360

Bradley Angle Frame Mirror 24" x 36" - 780-024360

Product Description
Top quality Bradley mirror designed for commercial restroom applications. One piece roll formed stainless steel frame with corners welded, ground and polished smooth to a satin finish. First quality 1/4" float glass, triple-silver-plated with electro-copper-plated layer and thermosetting infrared cured paint packing with Poly-Glaze protective finish. Includes wall hanger - 18 gauge cold rolled steel, all welded construction. Installer to provide mounting hardware. Mirror is 24"W x 36"H. Mirror glass manufactured in accordance with ASTM C 1036. ADA compliant.

PRICE
$185.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth3/4 in
Height36 in

Product Details

TypeSurface
ColorSilver
Frame TypeAngle Frame
StyleWithout Shelf
MaterialGlass
Glass TypeFloat
Package Quantity1
DescriptionFixed
Manufacturers Part Number780-024360
BrandBradley Corporation