Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201825

MPN #: 10-0620-3636

ASI® Stainless Steel Channel Frame Mirror - 36"Wx36"H - 10-0620-3636

Product Description
STAINLESS STEEL CHANNEL FRAME MIRROR
Stainless Steel Framed Mirrors Are Corrosion Resistant, Making Them Ideal For Hospitals, Restaurant Bathrooms And More.


Silver mirror is framed in 1/2" x 1/2" x 1/2" x 20 gauge type 304 stainless steel channel. Channel frame is one-piece, roll formed to encase mirror and backing and reveal tight mitered corners. Frame has a polished #4 satin finish. Mirror is installed on 2 wall brackets that and held securely using theft resistant screws. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. 36"W x 36"W overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth3/4 in
Height36 in

Product Details

StyleWithout Shelf
TypeMirror
MaterialStainless Steel
Glass TypePlate
DescriptionFixed
Manufacturers Part Number10-0620-3636
Frame TypeChannel Frame
BrandAmerican Specialties