Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3230845

MPN #: YZ136U500QQ

Jamco Stainless Steel Mobile Cabinet, 1 Shelf, 36"W x 18"D, Silver

Product Description
Stainless steel mobile cabinet with 2 doors

Features:
  • All welded construction, except casters
  • Capacity - 1,200 lb
  • Stainless with premium polished shelves in durable 16 gauge
  • Stainless caster mounts for bolt-on casters, 2 rigid, 2 swivel, for easy replacement and superior tracking
  • Middle shelf with lips down
  • Top shelf - flush front lip with other 3 sides lips up
  • Overall height is 34"
  • Clearance between shelves is 11"


PRICE
$1,889.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height34 in
Weight Capacity1200 lbs
Weight122 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Number of Shelves3
MaterialStainless Steel
Construction TypeAll-Welded
Manufacturers Part NumberYZ136U500QQ
BrandJamco
Wheel MaterialUrethane
TypeMobile Cabinet
Shelf TypeFlush
ColorSilver
Wheel Type2 Rigid, 2 Swivel
StyleCabinet, Shelf
Country of OriginUSA
Mobile or StationaryMobile
Number of Doors2
Package Quantity1
Leg TypeCasters
Top MaterialSteel

Warranty

Warranty1 yr