Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Boos

Model # :WBB3146456

MPN #: UT8R3-1620SSW-1D-C

John Boos® Stainless Steel Mobile Utility Table, 20 x 16", Undershelf, Guardrail & 1 Drawer

Product Description
John Boos® Anaesthesia Utility Table are popular general use utility carts used in Operating Rooms and general Healthcare facilities

Features:
  • Made in the USA
  • 18-gauge 304 stainless steel construction with #4 Polish Satin Finish
  • Table Dimensions: 20"W x 16"D x 34"H
  • 1 soft close drawer
  • 3 sided guard rail
  • Top is sound dead-end with hemmed safety edge
  • Sanitary construction to prevent foreign material collection
  • 1" legs, 16-gauge 304 stainless steel
  • 3" Locking Casters Standard
  • Ships welded setup


PRICE
$1,179.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth16
Height34 in

Product Details

Assembly RequiredNo
TypeUtility Table
ColorSilver
StyleUndershelf
Number of Shelves1
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberUT8R3-1620SSW-1D-C
Top Material304 Stainless Steel
BrandJohn Boos