AERO Stainless Steel Anesthesia Utility Table with 2 Drawers & Guard Rail Top Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Aero® STAINLESS STEEL ANESTHESIA UTILITY TABLE
Anesthesia Utility Tables are ideal for Hospital Operating Rooms, Healthcare Facilities and for General Utility Applications.
The Tyler Mobile Anesthesia Utility Cart is made using stainless steel for lasting durability and easy cleaning. 304 non-magnetic hemmed stainless steel top and full-length shelf underneath the table increases storage capacity. Legs are fully welded onto the cart for strength and stability. Top Shelf features a perimeter Wire Guard Rail on 3 sides to help retain cargo during transport. Drawer offers protective storage for delicate or sterilized equipment. All-swivel rubber casters allow easy maneuverability.
Anesthesia Utility Tables are ideal for Hospital Operating Rooms, Healthcare Facilities and for General Utility Applications.
The Tyler Mobile Anesthesia Utility Cart is made using stainless steel for lasting durability and easy cleaning. 304 non-magnetic hemmed stainless steel top and full-length shelf underneath the table increases storage capacity. Legs are fully welded onto the cart for strength and stability. Top Shelf features a perimeter Wire Guard Rail on 3 sides to help retain cargo during transport. Drawer offers protective storage for delicate or sterilized equipment. All-swivel rubber casters allow easy maneuverability.
PRICE
$1,259.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Height | 34 in |
| Weight Capacity | 30 lbs |
| Weight | 55 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Type | Anesthesia Table |
| Top Shelf Type | Guard Rail |
| Color | Silver |
| Series | Tyler |
| Number of Drawers | 2 |
| Wheel Type | Rubber Swivel |
| Number of Shelves | 1 |
| Description | Anesthesia Table |
| Manufacturers Part Number | CSDW-2-1620 |
| Top Material | Stainless Steel |
| Brand | Aero Manufacturing |