Gemtor VW655, Cable Grab - Stainless Steel - For 5/16"-3/8" Dia. Lifeline
|
Questions & Answers (0)
Product Description
Stainless steel cable grab for use with 5/16" - 3/8" diameter stainless steel wire rope (7x19 non-lubed aircraft cable). Can be attached, detached, and positioned at any point on the vertical lifeline. Weighs 1 1/2 lbs. An energy absorber lanyard shall be used for connection to a full-body harness.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Rope Diameter | 5/16 - 3/8 in |
Product Details
| Type | Cable Grab |
| Material | Stainless Steel |
| Description | Cable Grab - Ss For 5/16"-3/8" Dia Lifeline |
| Color | Silver |
| Manufacturers Part Number | VW655 |
| Brand | Gemtor |