Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB3085136

MPN #: 10-277-6411

Cejn® Stainless Steel Non-Drip Nipple, 1/4" Body Size, Red Color Ring, NBR Seals - Pkg Qty 5

Product Description
With unlimited combination possibilities, CEJN Series 277 non-drip modular couplings are adaptable to virtually all applications and system requirements. The Non-Drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 277 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.

PRICE
$649.75  Sold in packages of 5 / $129.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width1 in
Height1 in
Weight0.3 lbs
Nominal Flow Diameter1/8 in

Product Details

InterchangeISO 16028 (1/4)
SeriesSeries 277
Connection Configuration1/4 Female NPT
Gallons per Minute4.5 gal/min
Temperature Range+23° F to +401° F °F
Seal MaterialViton
Made in the USANo
MaterialStainless Steel
Max Operating PSI290 psi
Manufacturers Part Number10-277-6411
BrandCejn