ASI Global Partitions Stainless Steel Pilaster w/ Shoe - 8"W x 82"H Satin
Write a Review
|
Questions & Answers (0)
Product Description
ASI Global Partitions stainless steel partitions are virtually indestructible and retain their gleaming beauty indefinitely. The strength of #304 stainless steel is combined with a satin finish formed and bonded to a honeycomb core. The face sheets are held permanently in place by an interlocking strip welded at each corner. Stainless steel components are impervious to any substance. Even scratches caused by deliberate vandalism can be removed by buffing. The elegance of ASI Global Partitions stainless steel components complements any design scheme. Corners of pilasters are welded to each other and to the adjacent face sheets. One-piece stainless steel, type 304, with #4 satin finish trim shoes are hemmed top and bottom for rigidity and sleek appearance. Satin Stainless color finish. Dimensions: 8''W x 1-1/4''D x 82''H.
PRICE
$345.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 1-1/4 in |
| Height | 82 in |
Product Details
| Type | Floor Anchored/Overhead Braced |
| Material | Stainless Steel |
| Description | Pilaster w/ Shoe |
| Color | Satin Stainless |
| Brand | ASI Global Partitions |