Works with 55 and 30-gallon plastic, steel and fiber drums. The unit has a solid steel chute. Portable unit with two rigid and two swivel casters with floor lock screws. All steel construction. Standard features include: 56 frame, ¾ HP motor, 120V single phase, 60Hz with an 8 foot long power cord and plug. Upper travel limit switch, emergency brass safety velocity fuse in cylinder and vertical adjustment drum restraints are standard. Chute is rotated with a hand held control on an 8 ft. long coil cord standard.
Vestil HDD-48-10-P Portable Hydraulic Drum Dumper
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 71-1/2 in |
| Width | 36 in |
| Height | 72-1/2 in |
| Weight Capacity | 1000 lbs |
| Level Height | 72-1/2 in |
Product Details
| Type | Drum Dumper |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Blue |
| Capacity | 30 / 55 gal |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | HDD-48-10-P |
| Brand | Vestil |
Related Products
Ideal for confined areas, placing drums in cabinets, loading and unloading drums on/off pallets and scales. Transport 30 and 55 gallon steel, plastic, or fiber drums with ease. Two (2) 12V DC (lead acid batteries) drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/ lower controls, proprietary safety-enhancing emergency reverse function, and horn. Features: Walk behind unit for complete control Transport a variety of drum styles Emergency reverse belly switch instantly reverses ...
A fully powered vertical drum gripper/rotator is a great asset for the manufacturing and distributing industries. A walk behind design and a single handle control makes maneuvering into the desired position easy. The shortened length allows the unit to get into very tight areas where other lifting devices can't reach. A high lifting capacity lets users transfer more material in fewer trips, maximizing efficiency. Long term battery charge allows for constant daily use without needless downtime. Integral battery charger and level gauge included.Features: Drive Motor: 24V / 0.7KW Lift Motor: ...
This time tested and proven design allows a fork truck operator to easily secure, move, and release drums without leaving the seat of the fork truck. For use with open (with lid installed and secured) and closed head steel, plastic, and fiber drums with a top lip strong enough to support the weight of the drum. Includes safety restraint to secure unit to the fork truck. Welded steel construction. Baked-in powder-coated toughness. A ratchet strap is supplied to secure the drum to the unit when traveling over rough terrain. Features: Solid steel construction offers a rugged long lasting use ...
Roll lifter and transporters allow single users to maneuver heavy duty rolls onto the lifter and then directly on the printer feeder. Extended nylon strap provide leverage to help guide the roll into the trough and ensure materials are secured for transport. Concave trough design of the media tray stabilizes rolls for transit. Foot pump allows for smooth effortless lifting. Maximum roll diameter is 15-3/4". Features: Smooth surface for manageable handling Bright yellow finish for clear visibility Lifter enables an ergonomic position during transport Lifter rolls smoothly on swivel casters
A vertical roll gripper/rotator is perfect for the manufacturing and distributing industries. A walk behind design with a single handle control makes maneuvering into the desired position easy. The compact design allows the unit to get into small areas where other lifting devices can't reach. A robust lifting capacity lets users transfer more rolls in fewer trips, maximizing efficiency. Long term battery charge allows for constant daily use without needless downtime. Powder coated finish for added baked in toughness. Features: Expansive lift height for use in an array of areas Battery ...