Global Industrial
Model # :WB293263
Global Industrial Stainless Steel Power Scissor Lift Table, 48" x 48", 3000 Lb Cap.
Write a Review
|
Questions & Answers (0)
Product Description
✓ 3000 lb capacity with max raised height of 40"
✓ Lift and lower to desired height with simple push-button hand controls
✓ Built for ergonomic load positioning, wash downs, and handling heavy items
Need a lift table that can handle wash downs? Switch to the Global Industrial™ Stainless Steel Power Scissor Lift Table for a more efficient, ergonomic, and sanitary method for loading materials in your facility. This work platform is ideal for assembly work and material handling in foodservice and pharmaceutical industries where equipment requires sanitary wash downs. It is also suitable for material handling operations in wash down areas. The ergonomic scissor lift table features push-button controls to raise the elevating platform to a desired work height, allowing workers to retrieve materials without bending or leaning.
✓ Lift and lower to desired height with simple push-button hand controls
✓ Built for ergonomic load positioning, wash downs, and handling heavy items
Need a lift table that can handle wash downs? Switch to the Global Industrial™ Stainless Steel Power Scissor Lift Table for a more efficient, ergonomic, and sanitary method for loading materials in your facility. This work platform is ideal for assembly work and material handling in foodservice and pharmaceutical industries where equipment requires sanitary wash downs. It is also suitable for material handling operations in wash down areas. The ergonomic scissor lift table features push-button controls to raise the elevating platform to a desired work height, allowing workers to retrieve materials without bending or leaning.
CLEARANCE PRICE
$12,765.00was $20499.00
Save $7734.00 (38%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Lowered Height | 7-6/7 in |
| Raised Height | 40 in |
| Weight Capacity | 3000 lbs |
| Weight | 638 lbs |
| Platform Width | 48 in |
| Platform Length | 48 in |
Product Details
| Type | Single Scissor Lift Table |
| Color | Silver |
| Lift Type | Electric-Hydraulic |
| Voltage | 110 V |
| Control | Hand Operated |
| Lift Time | 33 Seconds |
| Material | Stainless Steel |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | 293263 |
| Motor Horsepower | 2 HP |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | CSA |