Features:
- Amperage: 40 Amps
- Consumable type: Plasma cutting
- Package size: 1 shield cap
- Warranty: 30 Days
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 3-7/8 in |
| Weight | 0 lbs |
Product Details
| Package Quantity | 1 |
| Description | Plasma Cutter Shield Cap |
| Manufacturers Part Number | 85686 |
| Amperage | 40 A |
| Process | Plasma Cutter |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |