Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2227584

MPN #: 207

SANI-LAV® 207 Stainless Steel Shovel D-Handle

Product Description
Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.

PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width12-1/2 in
Weight5 lbs
Handle Length5 in
Blade Length14 in
Blade Width10-1/2 in

Product Details

ColorSilver
Blade Material304 Stainless Steel
Temperature Range22/-30 C to 176/80 C °F
MaterialStainless Steel
DescriptionStainless Steel Shovel D-Handle
Manufacturers Part Number207
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Standard 2 Food Equipment