Acorn Eco Portable Sink, Tank Supply & Waste, 22 Gauge, Type 304 Stainless Steel, #4 Satin Finish
Write a Review
|
Questions & Answers (0)
Product Description
The design of the Eco Portable Wash-Ware unit allows for convenient flat-pack shipment with quick and easy setup. This model provides two onboard 6.5-gallon tanks for fresh water and waste. The back of this unit is exposed for easy access. Four casters are supplied with this model (two locking and two standard). It is operated by foot pump through a gooseneck faucet only.
PRICE
$1,549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 15-3/4 in |
| Height | 34-1/8 in |
| Weight | 51 lbs |
Product Details
| Material | 22 Gauge, Type 304 Stainless Steel |
| Package Quantity | 1 |
| Color | #4 Satin Finish |
| Manufacturers Part Number | EPS1010-F11 |
| Brand | Acorn Portable Wash-Ware |