Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Best Sheet Metal

Model # :WBB2309516

MPN #: 021M42208B

BSM Inc. Stainless Steel Sink, 2 Stations w/Manual Faucets Wall Mounted 42" L X 20" W X 8" D

Product Description
Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Manual Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel wall brackets
PRICE
$2,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width42 in
Height10 in
Weight80 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length39-1/4 in
Basin Width16-5/8 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations2
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number021M42208B
Faucet Holes2
Handle StyleManual
BrandBest Sheet Metal

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes