Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB2309455

MPN #: 032K72208B

BSM Inc. Stainless Steel Sink, 3 User w/Knee Valve Operated Faucets, Wall Brackets 72"L X 20"W X 8"D

Product Description
Stainless Steel Sink, 3 Station w/Knee Valve Operated Faucets, Wall Brackets 72"L X 20"W X 8"D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Knee valve operated Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel wall bracket
PRICE
$5,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width72 in
Height10 in
Weight140 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length69-1/4 in
Basin Width16-5/8 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations3
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number032K72208B
Faucet Holes3
Handle StyleKnee Pedal
BrandBest Sheet Metal

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes