112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI
Write a Review
|
Questions & Answers (0)
Product Description
100W Series welding hand crank, sturdy "U" shaped frame, all steel construction, brake assembly provides adjustable friction to brake or lock drum, composite bearings for smooth rotation
PRICE
$689.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/4 in |
| Width | 12 in |
| Height | 8.00 in |
| Weight | 37 lbs |
| Hose Inside Diameter | 1/4 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Number of Hoses | 1 |
| Type | Welding Cable Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | 100W |
| For Use With | Welding Gas |
| Drive/Return Type | Hand Crank |
| Material | Steel |
| Manufacturers Part Number | 112W-1-100 |
| Inlet | 1/4 |
| Cable/Cord/Hose Included | Yes |
| PSI | 200 psi |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |