Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Securall Products

Model # :WB237844

MPN #: 106-SW-SS

Securall® Stainless Steel Storage Cabinet, 36"W x 18"D x 84"H, Silver, Assembled

Product Description
Made from 18 gauge steel with #4 brushed finish. 304 stainless steel is corrosion and acid resistant to last a lifetime and handles everyday use in industrial environments.

Includes 3-point recessed stainless steel paddle handle with 2 brass keys and self-latching doors with steel rods. Four shelves adjust height at 2-1/2" increments and have a 500 lb. shelf capacity. Features 18 gauge full length piano hinge. Adjustable leveling feet. Shipped fully assembled and ready to use.

PRICE
$3,249.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3249.00
Buy 6 units - 10 units
3089.00Save $160.00 (5%)
Buy 11+ units
2989.00Save $260.00 (8%)
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height84 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeStorage Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves4
ColorSilver
Door TypeSolid
Stainless Steel Grade304
Handle TypeRecessed
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialStainless Steel
Construction TypeAssembled
Number of Compartments5
Package Quantity1
Manufacturers Part Number106-SW-SS
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandSecurall Products