Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252580

MPN #: 825S18A-HG

Hallowell® 800 Stationary Storage Cabinet, 48"W x 18"D x 78"H, Dark Gray, Assembled

Product Description
Hallowell® 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Features:
  • 48"W x 18"D x 78"H
  • 725 Dark Gray
  • Single Tier, Double Solid Door
  • 1-Wide
  • Assembled
  • 20 Gauge Door and Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 4 Full Width Adjustable Shelves, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability, 2 Caster Attachment Plates, 4 Lockable Swivel Casters
  • 250 lb. Shelf Capacity
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$869.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
869.00
Buy 6 units - 10 units
829.00Save $40.00 (5%)
Buy 11+ units
799.00Save $70.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height78 in
Weight164 lbs
Gauge20/22 ga

Product Details

Lock TypeKeyed
TypeSteel Storage Cabinet
Shelf Capacity250 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Series800
Handle TypeSwing
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number825S18A-HG
Number of Fixed Shelves1
BrandHallowell

Warranty

Warranty2 yr