Securall® Stainless Steel Storage Cabinet, 48"W x 18"D x 72"H, Silver, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Made from 18 gauge steel with #4 brushed finish. 304 stainless steel is corrosion and acid resistant to last a lifetime and handles everyday use in industrial environments.
Includes 3-point recessed stainless steel paddle handle with 2 brass keys and self-latching doors with steel rods. Four shelves adjust height at 2-1/2" increments and have a 500 lb. shelf capacity. Features 18 gauge full length piano hinge. Adjustable leveling feet. Shipped fully assembled and ready to use.
Includes 3-point recessed stainless steel paddle handle with 2 brass keys and self-latching doors with steel rods. Four shelves adjust height at 2-1/2" increments and have a 500 lb. shelf capacity. Features 18 gauge full length piano hinge. Adjustable leveling feet. Shipped fully assembled and ready to use.
PRICE
$3,799.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 72 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Silver |
| Door Type | Solid |
| Stainless Steel Grade | 304 |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 100-SW-SS |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Securall Products |