Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Independent Metal Strapping

Model # :WBB1483353

MPN #: 1230-SS

Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 100'L x 0.030" Thick

Product Description
This stainless steel strapping made from top quality steel obtained from US steel mills only. The chrome nickel stainless steel strapping has a high tensile strength. It comes with a in self-dispensing carton having smooth, deburred edges.

PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
85.95
Buy 3 units - 5 units
81.95Save $4.00 (5%)
Buy 6+ units
79.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Thickness0.03 in
Strap Width1/2 in

Product Details

StyleHand-Grade
Applicable MaterialsStainless Steel
Break Strength1500 lb/in
MaterialStainless Steel
ColorSilver
BrandIndependent Metal Strapping