Encore Packaging Regular Duty Stainless Steel Mini Coil, 5/8"W x 100'L x 0.02" Thick, Silver
Write a Review
|
Questions & Answers (0)
Product Description
This is a regular duty mini coil of Stainless Steel. It is 5/8" Strap Width x .020" Thickness and 100' long. Make sure your strapping kit is always stocked with Encore's mini coils.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Thickness | 0.02 in |
| Strap Width | 5/8 in |
| Core Size | Coreless in |
Product Details
| Break Strength | 1200 lb/in |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SSC58020-100 |
| Brand | Encore Packaging |