x

Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Wall Mounted Shelf, 10" x 84" Shelf

Stainless Steel Wall Mounted Shelf, 10" x 84" Shelf

Item #: WBB359364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $323.95

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Steel Wall Mounted Shelf, 10" x 84" Shelf

  • All welded 16 gauge 304 series stainless steel construction.
  • Comes with 2-4 wall brackets depending on the length.

  • USDA Yes
  • BRAND Winholt
  • COUNTRY OF ORIGIN USA
  • NSF Yes
  • ACCESSORY LENGTH INCHES 84
  • ACCESSORY WIDTH INCHES 10
  • UNIT TYPE Wall Mounted Shelf
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Wall Mounted Shelf, 10" x 84" Shelf

Stainless Steel Wall Mounted Shelf, 10" x 84" Shelf

Item #: WBB359364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant