Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advantage

Model # :WBB1461345

MPN #: SWRC250P6

Advantage Stainless Steel Wire Rope Clip SWRC250P6 - 1/4" Diameter - Pack of 6

Product Description
Advantage Stainless Steel Wire Rope Clip 1/4" Diameter

Method of Application:
  • Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.
  • Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten.
  • Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.

Additional quantities can be made to order, Must call to place order for different quantity.



PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16 in
Weight1 lbs
Turn Back Length4-3/4 in
Min Clips Required3
Inner Width1-1/2 mm
Torque15 lbs
Material Diameter - Chain Size1/4

Product Details

Assembly RequiredNo
Body MaterialStainless Steel
ColorSilver
StyleDrop Forged Wire Rope Clip
MaterialStainless Steel
Construction TypeConnectors & Links
Package TypeBag/Box
Package Quantity6
Manufacturers Part NumberSWRC250P6
BrandAdvantage