Elite Sales HG12X6JJ 1/2" x 6" Jaw & Jaw Turnbuckle - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Elite Sales Jaw & Jaw Turnbuckle - 1/2" x 6"
Our Jaw & Jaw Turnbuckles are constructed of high quality hot galvanized, drop forged steel.
Our Jaw & Jaw Turnbuckles are constructed of high quality hot galvanized, drop forged steel.
PRICE
$169.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
| Weight Capacity | 2200 lbs |
| Weight | 2 lbs |
| Thread Size | 1/2 in |
| Dimension F | 12.65" |
| Lifting Height Take Up | 6" |
| Dimension C | 3.22 in |
| Inner Width | 1-1/16 mm |
| Dimension A | 0.50" |
| Dimension B | 0.64" |
| Dimension G | 20.14 in |
| Dimension D | 1.07" |
| Dimension E | 18.65" |
Product Details
| Body Material | Hot Galvanized Steel |
| Color | Silver |
| Style | Jaw & Jaw Turnbuckle |
| Material | Hot Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 10 |
| Manufacturers Part Number | HG12X6JJ |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |