Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS1836S

Nexel® S1836S Stainless Steel Wire Shelf 36"W x 18"D

Product Description
Nexel® S1836S Stainless Steel Wire Shelf 36"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion.


PRICE
$79.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
79.95
Buy 8+ units
75.95Save $4.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Weight Capacity800 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationWet/Dry
FinishStainless Steel
MaterialSteel
DescriptionWire
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

NSF CertifiedY