Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB189518A

Nexel® 4 Shelf Truck, Stainless Steel, 72"W x 24"D x 80"H, Polyurethane Swivel Casters

Product Description
Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.

PRICE
$1,159.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$1159.00
Buy 3+ units
$1099.00Save $60.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height80 in
Weight Capacity1200 lbs
Weight133 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Truck
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorGray
Wheel Type4 Swivel
StyleShelf Truck
Number of Shelves4
MaterialStainless Steel
Number of Side PanelsOpen
Shelf MaterialWire
BrandNexel

Warranty

Warranty1 yr