Stair Tread Rubber Square Nose 42"L - Light Brown
Write a Review
|
Questions & Answers (0)
Product Description
PVC Free. Contains 10% natural rubber, a renewal resource. The perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. Most styles offer ADA nose-compliant features. Easy to install and maintain and come in a large selection of finishes, textures and gauges that also match our tile and wall base. Choose any of the added performance options: antifungal, flame-retardant, oil/grease resistant to help you meet the challenges of any application or environment.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 12-1/4 in |
| Thickness | 1/8 in |
Product Details
| Type | Square Nose |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Stair Tread |
| Color | Light Brown |
| Surface Material | Rib |
| Manufacturers Part Number | 42802P147 |
| Brand | Roppe |