Babcock-Davis® Stair Tread With Bar Abrasive BSTRB-A9D-72, Extruded Aluminum, 72"W X 9"D
Write a Review
|
Questions & Answers (0)
Product Description
Extruded aluminum bar abrasive stair tread. Effective and economical solution to slipping hazards. Drilled countersunk holes for renovation purposes allow for a clean, sleek, anti-slip, aesthetically pleasing effect. Features aluminum oxide silicon carbide abrasive anti-slip material for interior and exterior use.
PRICE
$319.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 9 in |
| Weight | 22.5 lbs |
| Height (Front Overhang) | 1-7/16 in |
| Thickness | 1-7/16 in |
Product Details
| Type | Bar Abrasive |
| Stair Material | 1 |
| Color | Black |
| Surface Material | Abrasive |
| Pattern | Bar |
| Material | Aluminum |
| Description | Stair Tread W/Bar Abrasive |
| Manufacturers Part Number | BSTRB-A9D-72 |
| Traffic | 9 |
| Brand | Babcock-Davis |