Stake Puller
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Stake Puller |
| Brand | Bon Tool |
Related Products
Great tool for creating leverage, for aligning or for positioning mechanical parts or pipe flanges.
Stanley® 55-045, Wonder Bar® II Pry Bar, 7" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder coated claw end for high visibility. Tear shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
C.S. Unitec EX113S-230B Crate Opener, Copper Beryllium, 9" Features: Open crates safely Part # laser engraved on product Non-Sparking, non-magnetic, corrosion resistant Made from copper beryllium
Vestil™ Steel Deluxe Pallet Buster with 41 In. Handle Blue. The deluxe pallet buster is a great addition to maintenance and construction facilities. The steel design is robust for daily use and harsh conditions. For best use, place the head of the buster under a plank of the pallet and simply push down on the handle. While the handle moves down, the head will lift up and release the pallet plank. Features: Deluxe pallet buster is designed for disassembling pallets easily Articulating head won't break or split the wood Features durable construction for added strength and long life Can ...
Stanley® 55-515, Wonder Bar® Pry Bar, 12-3/4" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Bar has black finish to provide corrosion resistance. Yellow powder-coated claw end for high visibility. Tear-shaped, beveled nail slot specifically for pulling nails. Nail slots on claw ends with beveled edges for pulling nails and prying. Both claw ends are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT