Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147475

MPN #: SKB-DLX

Vestil™ Deluxe Pallet Buster with 41" Handle, 7-1/8"L, Blue

Product Description
Vestil™ Steel Deluxe Pallet Buster with 41 In. Handle Blue.

The deluxe pallet buster is a great addition to maintenance and construction facilities. The steel design is robust for daily use and harsh conditions. For best use, place the head of the buster under a plank of the pallet and simply push down on the handle. While the handle moves down, the head will lift up and release the pallet plank.

Features:
  • Deluxe pallet buster is designed for disassembling pallets easily
  • Articulating head won't break or split the wood
  • Features durable construction for added strength and long life
  • Can also be used for dock board removal
  • Nose Plate Width (in): 6-1/2"
  • Nose Plate Length (in): 6-1/8"
  • Nose Plate Thickness (in): 1"


PRICE
$62.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
62.95
Buy 51 units - 75 units
57.95Save $5.00 (8%)
Buy 76+ units
55.95Save $7.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8
Width6-1/2 in
Weight15 lbs
Handle Diameter1-1/4 in
Handle Length41

Product Details

TypePallet Buster
MaterialSteel, Rubber
ColorBlue
Manufacturers Part NumberSKB-DLX
Tip TypeArticulating Head
BrandVestil

Warranty

Warranty30 Days yr