Mr. Chain® Heavy Duty Plastic Stanchion Kit with 2" x 50'L Chain, 41"H, Safety Green, Pack of 4
|
Questions & Answers (0)
Product Description
Effective for crowd control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 ft |
| Height | 41 in |
| Weight | 20 lbs |
| Link Size | 2" in |
| Diameter | 3 in |
| Base Diameter | 16 in |
Product Details
| Type | Stanchion Kit |
| Color | Safety Green |
| Includes | 4 Stanchions, 30'L Chain |
| Material | HDPE With UV Inhibitors |
| Description | Heavy Duty Stanchion Kit |
| Package Quantity | 4 |
| Manufacturers Part Number | 71314-4 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |