Mr. Chain® Industrial Stanchion Kit with 20' Chain & Weighted Base, Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Enhance safety and crowd management in industrial environments with our Industrial Stanchion Kits with Plastic Chain, designed for strength and stability in high-traffic areas.
Unlike traditional plastic stanchions, each Industrial Stanchion features a 12-pound rubber base, ensuring stability without the need for additional filling, and allowing for quick assembly.
Ideal for manufacturing facilities, warehouses, loading docks, distribution centers, outdoor job sites, and parking lots, these kits provide a complete barrier system for various applications.
With a 3-inch pole diameter and a height of 37 inches, they offer sturdy support while ensuring long-lasting durability and performance. The flat cap design replaces the traditional ball top, offering a clean, professional look that makes these stanchions well-suited for both indoor and outdoor use.
Each Industrial Stanchion Kit includes: (2) stanchions – each with (1) flat cap, (1) c-hook, (1) pole, and (1) rubber base – plus (2) 10-foot lengths of 2 Inch Plastic Chain.
Unlike traditional plastic stanchions, each Industrial Stanchion features a 12-pound rubber base, ensuring stability without the need for additional filling, and allowing for quick assembly.
Ideal for manufacturing facilities, warehouses, loading docks, distribution centers, outdoor job sites, and parking lots, these kits provide a complete barrier system for various applications.
With a 3-inch pole diameter and a height of 37 inches, they offer sturdy support while ensuring long-lasting durability and performance. The flat cap design replaces the traditional ball top, offering a clean, professional look that makes these stanchions well-suited for both indoor and outdoor use.
Each Industrial Stanchion Kit includes: (2) stanchions – each with (1) flat cap, (1) c-hook, (1) pole, and (1) rubber base – plus (2) 10-foot lengths of 2 Inch Plastic Chain.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Height | 37 in |
| Weight | 31 lbs |
| Trade Size | 8 in |
Product Details
| Type | Stanchion Kit |
| Color | Black |
| Includes | Stanchions, Flat Cap, C-Hook, Pole, Rubber Base, 10' Length of 2" Plastic Chain |
| Material | HDPE/Rubber |
| Package Type | Box |
| Description | 3" HD Industrial Stanchion Kit |
| Package Quantity | 2 |
| Manufacturers Part Number | 71603-2 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |