Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Tank/Khaki, FRC681TN-3XL
Write a Review
|
Questions & Answers (0)
Product Description
Full Featured Coverall, 7.5 oz. 100% FR Cotton, Tan/Khaki. Elasticized waistband. Two-way concealed brass zipper. Two front, rear, chest and pass-through pockets for extra storage. NFPA 2112 and UL® Certified Coverall.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Coveralls |
| Closure Type | Zipper |
| Material | 100% Cotton |
| Package Quantity | 1 |
| Description | Full Featured Coverall |
| Color | Tan |
| Manufacturers Part Number | FRC681TN-3XL |
| Waterproof | No |
| Brand | Stanco |