Stanco Full Featured Coverall, Elastic Waistband, US7681RB-XL
Write a Review
|
Questions & Answers (0)
Product Description
Full Featured Coverall Full-Action Back and Concealed Sps. 7 oz. Fabric Wt.. ATPV: 8.7. Elasticized waistband. Two-way concealed brass zipper. Two front, rear, chest and pass-through pockets for extra storage. NFPA 2112 and UL® Certified Coverall.
PRICE
$149.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Type | Coveralls |
| Closure Type | Zipper |
| Material | 88% Cotton, 12% High Tenacity Nylon |
| Package Quantity | 1 |
| Description | Ultrasoft® Full Featured Coverall |
| Color | Tan |
| Manufacturers Part Number | US7681RB-XL |
| Waterproof | No |
| Brand | Stanco |