Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306840

MPN #: G51TCVB14

National Safety Apparel® Thermobest Glove With Kevlar Twill Cuff, Yellow, Large, G51TCVB14

Product Description
Features:
  • Fabric/Material: 22 oz. Thermobest™ & 8 oz. Kevlar® Twill Cuff
  • Provides thermal and cut protection
  • Wool lining
  • Straight thumb
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Heat Level 4
  • ANSI/ISEA 105 Abrasion Level 4
  • ANSI/ISEA 105 Cut Level 7
  • ANSI/ISEA 105 Puncture Level 3


PRICE
$87.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight0.7 lbs
SizeRegular

Product Details

Abrasion LevelA4
TypeHigh Heat Gloves
ColorYellow
SeriesNational Safety Apparel®
Cuff StyleGauntlet
Temperature RangeUp To 500 °F
MaterialKevlar Twill Cuff
Anti StaticYes
Package Quantity1 Pair
Manufacturers Part NumberG51TCVB14
Lining MaterialWool
Cut LevelA4
BrandNational Safety Apparel

Compliance & Certifications

ANSI Heat Level4
CertificationsANSI/ISEA 105 Cut Level 7, ANSI/ISEA 105 Puncture Level 3