Stanco Leather Cape Sleeve with Collar, 14"L, 3XL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Gold Leather Cape Sleeve with Collar, 14" Bib, Size 3X-Large
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 3XL |
Product Details
| Type | Cape Sleeve |
| Closure Type | Snap |
| Material | Leather |
| Description | Leather Cape Sleeve with Collar |
| Color | Yellow |
| Manufacturers Part Number | GB260114-3XL |
| Cuff Style | Snap |
| Brand | Stanco |